Shop All Dead Blow Hammers
Proto
Dead Blow Hammer, 16 oz., 13-5/8"
Mfr # J1429DB
Zoro # G7452444
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Urethane over Steel
- Face Diameter 1 5/8 in
- Handle Material Fiberglass
- Overall Length 12 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1429DB
- Zoro # G7452444
- UPC # 662679020729
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 5/8 in |
Overall Length | 12 in |
Head Length | 4 in |
Hammer Face Diameter | 1 5/8 in |
Details
Item | Dead Blow Hammer |
Head Material | Urethane over Steel |
Head Weight | 16 oz |
Handle Material | Fiberglass |
Tether Capable | Tether Capable |
Nonsparking | Yes |
Replaceable Tip | No |
Features | Non-Sparking |
Handle Color | Orange |
Head Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Face Shape | Round |
Non-Sparking | Yes |
Dead Blow Hammer | Yes |
Hammer Type | Blow Hammer |
Type | Nonsparking |
Description
Dead Blow Hammer, Hammer Type Blow Hammer, Head Material Urethane over Steel, Handle Material Fiberglass, Head Weight 16 oz, Face Diameter 1 5/8 in, Head Length 4 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer Yes, Non-Sparking Yes, Tether Ready No, Features Non-Sparking, Handle Color Orange, Head Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- DISCO Gray Finish Lrg Metal Tray 24 Hole W/a Catch (80382)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13016)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- PROTO Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 21 oz (J57-531-TT)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" (J57-534-TT)
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- TEKTON Ball Peen Dead Blow Hammer Set, 3-Piece 36, 43, 50 oz. (HDB95002)
- Proto Hammers and Striking Tools