Shop All Dead Blow Hammers
This Product is Discontinued
Proto
Dead Blow Compo-Cast® Brass Tip Hammer - 24 oz. (Discontinued)
Mfr # J24DFB
Zoro # G5756871
This Product is Discontinued
Key Features
- Head Material Urethane over Brass
- Head Weight 24 oz
- Face Diameter 1 1/4 in x 1 11/16 in
- Handle Material Steel
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J24DFB
- Zoro # G5756871
- UPC # 662679124854
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/4 in x 1 11/16 in |
Overall Length | 13 in |
Head Length | 4 3/8 in |
Hammer Face Diameter | 1 3/4 in |
Tip Diameter | 1 1/4 in, 1 3/4 in |
Description
This PROTO J24DFB Dead Blow Compo-Cast® Brass Tip Hammer is the ideal tool for home projects. It has a bright orange head and urethane over steel handle to make it non-sparking. The 1 1/4 in x 1 11/16 in face diameter allows you to apply more force than with other dead blow hammers, so you can get the job done faster. This dead blow hammer features an orange polyurethane foam head and an orange urethane over steel handle. The 4 5/16 in head length means you can work on tight spaces with this hammer. With its comfortable grip and lightweight design, the PROTO J24DFB Dead Blow Compo-Cast® Brass Tip Hammer is one of the best tools for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.