Shop All Engineer, Drilling & Blacksmith Hammers
Proto
Crosspein Hammer 4 Lb
Mfr # J1441G
Zoro # G7549674
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 14 in
- Handle Length 14 in
- Handle Material Fiberglass
- Standards ASME B107.54M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1441G
- Zoro # G7549674
- UPC # 662679020279
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Handle Length | 14 in |
Face Diameter | 2 in |
Details
Item | Cross Pein Hammer |
Head Weight | 4 lb |
Handle Material | Fiberglass |
Standards | ASME B107.54M |
Face Shape | Round |
Hammer Type | Cross Peen Hammer |
Dead Blow Hammer | No |
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Fiberglass, Head Weight 4 lb, Face Diameter 2 in, Overall Length 16 in, Dead Blow Hammer No, Face Shape Round, Features Pein is Designed for Shaping and Bending Metals, Slip-Resistant Cushion Grip, Strong Fiberglass Handle, Handle Length 14 in, Head Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/8 Power Bit x 2 (150H0864A)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20584S110R)
- MILWAUKEE TOOL M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery (2718-22HD)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- PROTO 4 LB HAND DRILLING HAMMER (PO1444G)
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- PROTO 3 Lb. Hand Drilling Hammer (J1443G)
- WESTWARD Sledge Hammer, 10 lb., 36 In, Rubber/Steel (22XP70)
- AJAX TOOL WORKS $Hammer 7" .401Shank 1"dia (AJA945-7)
- OTC Club/Hand Drill Hammer, 4lb, 16" Handle (5791ID-416)
- NUPLA Soft Face Sledge, 2 lb., 13-1/2, Fiberglass (6894265)
- Proto Hammers and Striking Tools