Shop All Tool Hanging Racks & Rails
Proto
Cord Wrap, Steel, Black
Mfr # JUC-CRDWP
Zoro # G9157294
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Ability to Mount Accessories on Either Side of Cart, Can be Adjusted to Desired Height, Stores Extension Cord When Not in Use, Unique Mounting System Enables the Addition of Accessories
- Length 14 1/4 in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JUC-CRDWP
- Zoro # G9157294
- UPC # 662679138851
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 14 1/4 in |
Width | 3/4 in |
Height | 3 1/2 in |
Overall Width | 11 1/2 in |
Overall Height | 7 in |
Overall Length | 19 1/2 in |
Details
Item | Cord Wrap |
Material | Steel |
Color | Black |
Features | Ability to Mount Accessories on Either Side of Cart, Can be Adjusted to Desired Height, Stores Extension Cord When Not in Use, Unique Mounting System Enables the Addition of Accessories |
For Use With | Side Cabinet |
Finish | Powder Coated |
Type | Heavy Duty |
Pattern | Textured |
Tool Storage Type Included | Tool Rack/Rail |
Number of Tool Holders | 1 |
Compatible with Manufacturer Model No. | JUC1834-5SG-SC; JUC1834-SG-LK; JUC3743-3SG |
Includes Mounting Hardware | Yes |
Series | Proto |
Accessory Type | Cord Wrap |
Description
Cord Wrap, Color Black, Compatible with Grainger Part Number 35XP94; 35XP95; 35XP93, Compatible with Manufacturer Model No. JUC1834-5SG-SC; JUC1834-SG-LK; JUC3743-3SG, Features Ability to Mount Accessories on Either Side of Cart, Can be Adjusted to Desired Height, Stores Extension Cord When Not in Use, Unique Mounting System Enables the Addition of Accessories, Finish Powder Coated, For Use With Side Cabinet, Includes Mounting Hardware Yes, Material Steel, Number of Tool Holders 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- CRAWFORD Organizer Tool/Garage 8' (TH96)
- ERNST MANUFACTURING 18 in. - 3 Rail Socket Boss, Blue (8451)
- TRIMMERTRAP TrimmerTrap 2-Trimmer Rack (TT-1)
- TOUGHBUILT 24 in. W X 7.48 in. H X 0.47 in. D Wall Tool Organizer Steel Black (TB-53-2BES)
- MILWAUKEE TOOL M18 Battery Rack (ML48-22-8339)
- TOOLHANGER Tool Hanger Kit, Black, 50 lb. Capacity (8209)
- Proto Tool Hanging Racks & Rails