Shop All Automotive Battery Terminal Components & Parts
Proto
Connector Plier
Mfr # J253G
Zoro # G1471906
product price: $22.10
/ea
$22.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 253GRK
- Capacity 3/4" to 2-1/2"
- Characteristics Soft Replaceable Jaws, Plastisol Cushion Handle, 4 Position Pivot Design
- Length 9 1/2 in
- Type Soft Jaw Cannon Plug Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J253G
- Zoro # G1471906
- UPC # 662679032302
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Jaw Width | 1 1/2 in |
Jaw Length | 2 3/8 in |
Overall Length Range | 9 - 11 in |
Details
Item | Cannon Plug Pliers |
For Use With | 253GRK |
Capacity | 3/4" to 2-1/2" |
Characteristics | Soft Replaceable Jaws, Plastisol Cushion Handle, 4 Position Pivot Design |
Type | Soft Jaw Cannon Plug Pliers |
Features | Four Position Pivot Design Provides Greater Concentricity; Plastisol Grips For Added Comfort; Replaceable Urethane Padded Jaws Protect Work Piece From Marking or Scratching |
Shop By | Closeouts |
Non-Sparking | No |
Insulated | No |
Series | Proto(R) Soft |
ESD-Safe | No |
Tether Ready | No |
Weight | 0.54 lb |
Grip Material | Plastisol |
Maximum Jaw Opening | 2 1/2 in |
Grip Style | Standard Cushion |
Description
Cannon Plug Pliers, ESD-Safe No, Non-Sparking No, Insulated No, Jaw Length 2 3/8 in, Jaw Width 1 1/2 in, Overall Length 9 1/2 in, Maximum Jaw Opening 2 1/2 in, Grip Style Standard Cushion, Tether Ready No, Features Four Position Pivot, For Use With 253GRK, Grip Material Plastisol, Series Proto(R) Soft, Weight 0.54 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Red (125208-001)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-BRW-US)
- JABSCO Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Spline Drive (920-0003-P)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7241)
- PROTO Battery Term Cleaner (J2320)
- PROTO Battery Terminal Spreader and Reamer (J319)
- QUICKCABLE Stud S/T Lug, 1 Gauge, 3/8", PK5 (4901-005F)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- POWER HOUSE Battery Terminals - Top-Mount Gold Plated Brass (PO2620820)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- QUICKCABLE Stud S/T Lug, 1/0, 1/2", PK5 (4910-005H)
- Proto Automotive Battery Equipment