Shop All Pullers
Proto
Cone Type Puller, 6 t, 3 Jaw
Mfr # J4255
Zoro # G7490043
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 4 in Reach, J4022T Standard Detachable Tip, J4056-4 Reversible Jaw, J4056PN Pivot Pin, J4205S Forcing Screw, J4250N Reversible Adjusting Nut, J4255B 3 Jaw Yoke
- Jaw Reach 4 in
- Capacity 6 ton
- Jaw Style Reversible
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Jaws Width | 5 in |
Details
Item | Cone Type Puller |
Includes | 4 in Reach, J4022T Standard Detachable Tip, J4056-4 Reversible Jaw, J4056PN Pivot Pin, J4205S Forcing Screw, J4250N Reversible Adjusting Nut, J4255B 3 Jaw Yoke |
Jaw Reach | 4 in |
Capacity | 6 ton |
Jaw Style | Reversible |
Locking | No |
Number of Jaws | 3 |
Jaw Spread | 5 in |
Jaw Spread - Maximum | 5 in |
Max Jaw Reach | Less than 5" |
Jaw Thickness | 0.5 |
Jaw Reach1 | 4 in |
Pulling Capacity | 6 ton |
Jaw Orientation | External, Internal |
Max Jaw Spread | Less than 6" |
Includes Locking Mechanism | No |
Description
Cone Puller 3 Way, 6 Ton, 5 Inch Spread, 4 Inch Reach
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #11 (C23671)
- PROTO Jaw Puller, 2 t, 2 Jaw (J4033A)
- PROTO Jaw Puller (J4053)
- PROTO Jaw Puller, 2 t, 3 Jaw (J4034A)
- PROTO PULLER CROSSARM 2-WAY (PO4226CA)
- PROTO Jaw Puller, 5 t, 3 Jaw (J4046A)
- PROTO PULLER COTTER PIN 10-3/8 (POJ2381)
- POSI LOCK Tip Reducer/Extender (HP-70)
- Proto Pullers and Separators