Shop All Combination Wrench Sets
Proto
Combo Wrench Set, Short, Metric, 12Pt, 14 PC
Mfr # J1200MES-14
Zoro # G7449127
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Short
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200MES-14
- Zoro # G7449127
- UPC # 662679113155
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 1/4 in to 5 7/16 in |
Wrench Head Sizes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 6 mm to 19 mm |
Wrench Length Style | Stubby |
Head Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Description
The Proto J1200MES-14 Combo Wrench Set is a combination wrench set that provides you with 12 different sizes in one convenient package. These short combination wrenches are designed to reach into tight spots and provide control when needed. This combo wrench set comes complete with both standard and metric tools, which makes it very versatile. The offset angle of 15 degrees ensures that you can get at fasteners even in the most difficult positions. The 12 points come in a chrome finish for rust resistance and durability. Proto Tools' J1200MES-14 Combo Wrench Set is the ideal tool for professional mechanics who want an easy way to access hard-to-reach fasteners on cars, trucks, farm equipment and other vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- FOWLER 1" Dial Indicator (525201100)
- MIDWEST Offset Band Breaker Aviation Snip, Strapping/Banding, 10" (MWT-6510U)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- PROTO 10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point (J1200MHASDT500)
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200F-T500)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- ALLIED INTERNATIONAL SAE/Mtrc Rsd Pnl Cmbo Wrench Set, 24 pcs. (68104)
- Proto Wrenches