Shop All Combination Wrench Sets
Proto
Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc
Mfr # J1270B
Zoro # G6215045
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vinyl Pouch
- Overall Length 6-7/8", 7-3/4", 8-5/8", 9-1/2"
- Size 7/16", 1/2", 9/16", 5/8"
- Wrench Style Antislip
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Use the Swiveling Box End to Break or Cinch Bolts in Difficult Locations, Heat-Treated Alloy Steels Produce a Shank With High Leverage, Box Ends Incorporate the TorquePlus(TM) system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1270B
- Zoro # G6215045
- UPC # 662679071684
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Overall Length | 6-7/8", 7-3/4", 8-5/8", 9-1/2" |
Size | 7/16", 1/2", 9/16", 5/8" |
Range of Lengths | 6 7/8 in to 9 1/2 in |
Wrench Head Sizes | 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Head Size | 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Range of Head Sizes | 7/16 in to 5/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 4, Range of Head Sizes 7/16 in to 5/8 in, Head Offset Angle 15 Degrees , Flexible, Canvas Pouch, SAE, 7/16 in, 1/2 in, 9/16 in, 5/8 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- TOOLFLEX Blue Hooks for 21.5" or 37", PK3 (P01H-5)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- IRWIN Die Metric 10Mm-1.25Mm (9739)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- PROTO Angle Open End Wrench Set, 13 Pc, Satin (J3200C)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- Proto Wrenches