Shop All Combination Wrench Sets
Proto
Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc
Mfr # J1270A
Zoro # G0705993
original price:
$182.99
9% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Flexi-Head
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1270A
- Zoro # G0705993
- UPC # 662679071677
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6 in to 11 1/4 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 3/8 in to 3/4 in |
Description
Proto's J1270A Combination Wrench Set has a 15-degree offset that allows you to access hard-to-reach fasteners. The wrenches are made of alloy steel and come in 12-point, flexi-head style. It is an antislip combination wrench set that comes with 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in. and 3/4 in. wrench head sizes, as well as a 15 degree offset angle for accessing tight spaces. These standard combination wrenches have a satin finish and weigh 2.91 lb each, making them easy to handle when needed most. Proto Tools' J1270A Combination Wrench Set is the ideal choice for professionals who need tools they can count on to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet (95819)
- KRAFT TOOL Mixing Paddle, Jiffy, 10-1/2in, StnlssSteel (DC408)
- UNGER Safety Scraper, C-Ergotec (UNG SR040)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- PROTO Combination Wrench Set, SAE, 26 pcs. (J1200-80ASD)
- PROTO Combination Wrench Set, Metric, 18 pcs. (J1200CS)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- Proto Wrenches