Shop All Combination Wrench Sets
This Product is Discontinued
Proto
Combo Wrench Set, Antislip, 1/4-2 in, 26 Pc (Discontinued)
Mfr # J1200-80ASD
Zoro # G0959777
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Antislip
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200-80ASD
- Zoro # G0959777
- UPC # 662679073039
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4-7/8 to 28 in |
Wrench Head Sizes | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Satin |
Wrench Style | Antislip |
Number of Pieces | 26 |
Head Angle | 15 Degrees |
Reversing | No |
Offset | 15 Degrees |
Insulated | No |
Standards | ANSI |
Wrench Product Grouping | Wrench Sets |
Wrench Shape | Straight |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrenches Included | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 2" |
Head Movement | Fixed |
Wrench Item | Combination Wrench |
Item | Combination Wrench Set |
Tether Style | Tether Capable |
Description
Combination Wrench Set, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.