Shop All Combination Wrench Sets
Proto
Combination Wrench Set, SAE, 7 pcs.
Mfr # J1200HBASD
Zoro # G5932838
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Black Oxide
- Wrench Style Anti-Slip
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200HBASD
- Zoro # G5932838
- UPC # 662679073091
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6 in to 11 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Head Sizes | 3/8 in to 3/4 in |
Wrench Length Style | Long |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Description
Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set, PK 2 (S77)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 18 mm L.200 mm (40081818)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- PROTO Combination Wrench Set, Metric, 11 pcs. (J1200HM11T5)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- PROTO Angle Open End Wrench Set, 14 Pc, SAE (J3100B)
- PROTO Combination Wrench Set, Metric, 17 pcs. (J1200RM-T500)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200GASD11)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO Combination Wrench Set, SAE, 16 pcs. (J1200F-HD)
- Proto Combination Wrench Sets