Shop All Combination Wrench Sets
Proto
Combination Wrench Set, SAE, 31 pcs.
Mfr # J1200-90ASD
Zoro # G6029970
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,348.99
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1200-90ASD
- Zoro # G6029970
- UPC # 662679073022
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 3/8 in to 31 1/2 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in |
Range of Head Sizes | 5/16 in to 2 1/2 in |
Wrench Length Style | Standard |
Description
The Proto J1200-90ASD Combination Wrench Set is a reliable tool kit that offers a wide range of options for various projects. This set includes 12-point wrenches in a canvas pouch, giving you the tools you need to handle your job. It has an offset of 15 degrees, making it ideal for hard-to-reach spots. The combination wrench set is made from alloy steel and weighs 124 lb., so it can withstand years of use. This 31-piece set comes with a satin finish and anti-slip design. No matter what kind of project you are working on, the Proto J1200-90ASD Combination Wrench Set will give you the flexibility to choose the right tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- SECO Carbide Inserts 10 Count, 10PK (TNMG160408-M5 TNMG332-M5 TP2501)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO Combination Wrench Set, SAE, 16 pcs. (J1200F-HD)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- V-8 TOOLS Super Thin Wrench Set, 3/8 - 1-1/4", 7 pcs (8307)
- Proto Wrenches