Shop All Combination Wrench Sets
Proto
Combination Wrench Set, SAE, 10 pcs.
Mfr # J1200GASD
Zoro # G5935793
original price:
$221.99
8% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200GASD
- Zoro # G5935793
- UPC # 662679073053
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7 in to 14 in |
Wrench Head Sizes | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Range of Head Sizes | 7/16 in to 1 in |
Head Size | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Wrench Length Style | Long |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 10, Range of Head Sizes 7/16 in to 1 in, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, SAE, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1" 25MM 1887 (C26101)
- PERFORMANCE TOOL CLAW RETRIEVER 24""L (W1184C)
- HHIP 1" R8 Shell End Mill Holder (3900-1713)
- CRESCENT JOBOX Removable Tray for 636990 (628990)
- PROTO 9 Piece Satin Short Angle Open-End Wrench Set (J3300A)
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- PROTO Combination Wrench Set, Metric, 9 pcs. (J1200HM-T500)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200SPL)
- PROTO Combo Wrench Set, Short, Metric, 12Pt, 14 PC (J1200MES-14)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- Proto Combination Wrench Sets