Proto

Combination Wrench Set, Metric, 9 pcs. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Combination Wrench Sets

Key Features

  • SAE or Metric Metric
  • Number of Points 12
  • Finish Chrome
  • Wrench Style Combination
  • Number of Pieces 9
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Range of Lengths 5 29/32 in to 10 11/16 in
Wrench Head Sizes 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm
Head Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm
Wrench Length Style Long
Range of Head Sizes 10 mm to 18 mm

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 9, Range of Head Sizes 10 mm to 18 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products