Shop All Combination Wrench Sets
Proto
Combination Wrench Set, Metric, 9 pcs.
Mfr # J1200HM-T500
Zoro # G6050480
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Anti-Slip
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1200HM-T500
- Zoro # G6050480
- UPC # 662679072643
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 9 5/32 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Wrench Length Style | Long |
Range of Head Sizes | 7 mm to 15 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Description
Proto's J1200HM-T500 Combination Wrench Set is a great addition to your toolbox. It contains a combination wrench that can be used for a wide range of applications and product categories. This combination wrench set comes with 12-point wrenches, which have been made from alloy steel. The offset design provides clearance when working in tight spaces. Each wrench has an anti-slip finish, so you will have no trouble getting the job done. You should definitely get Proto's J1200HM-T500 Combination Wrench Set if you are looking for high quality tools at affordable prices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Hose Handle for TPS25 Backpack Sprayer 3WZ-4.11 3WZ-4.12 (TPS25-HH)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0608CFA3)
- DRILL AMERICA 5/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/16)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- PROTO Combination Wrench Set, Metric, 17 pcs. (J1200RM-T500)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- PROTO Combination Wrench Set, SAE, 31 pcs. (J1200-90ASD)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200GASD11)
- PROTO SET WR COMB ASD FP STD 15 (POJ1200F-T500)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- Proto Wrenches