Shop All Combination Wrench Sets
Proto
Combination Wrench Set, Metric, 18 pcs.
Mfr # J1200CS
Zoro # G5910733
original price:
$258.99
5% off
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Anti-Slip
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1200CS
- Zoro # G5910733
- UPC # 662679115197
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 11 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 3/4 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 3/4 in |
Range of Head Sizes | 1/4 in to 3/4 in, 10 mm to 18 mm |
Wrench Length Style | Long |
Description
This Proto J1200CS Combination Wrench Set is the perfect addition to your toolbox. It features a combination wrench set with offset 15 degrees and anti-slip grip. This combination wrench set comes in a tool roll that keeps all of your tools neat and tidy. Each wrench has an alloy steel construction, which makes them durable and sturdy enough for heavy use. The 12-point box end offers you greater versatility when it comes to tackling bolts, nuts and fasteners of various sizes. Their chrome finish provides corrosion resistance, so they are resistant to rusting even after prolonged exposure to water or air moisture. When you want reliable tools for work around the house or in the garage, you will definitely want this Proto J1200CS Combination Wrench Set in your possession.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" JT2 Drill Chuck with 1/2" Straight Shank Arbor (9999-0009)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2040)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/8" 1000/Pkg (21-268)
- STARRETT Band Saw Blade, 8 ft. 8-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-08-1/2)
- PROTO Combination Wrench Set, Metric, 17 pcs. (J1200RM-T500)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200GASD11)
- PROTO Angle Open End Wrench Set, 13 Pc, Satin (J3200C)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200MHASD)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- Proto Wrenches