Shop All Combination Wrench Sets
Proto
Combination Wrench Set, Metric, 15 pcs.
Mfr # J1200P-MASD
Zoro # G5906271
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200P-MASD
- Zoro # G5906271
- UPC # 662679073121
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 16 59/64 in |
Wrench Head Sizes | 7 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Range of Head Sizes | 7 mm to 32 mm |
Wrench Length Style | Long |
Head Size | 7 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Description
The Proto J1200P-MASD Combination Wrench Set offers a combination of speed and accuracy for your automotive work. This 15-piece set comes in a canvas pouch, keeping the tools organized so that they are ready for your next project. It has an offset angle of 15 degrees. The combination wrench set is made of alloy steel to provide durability and strength. Each wrench features 12 points with a satin finish and anti-slip design, providing you with maximum grip when you need it most. You can expect fastener removal without damaging or rounding off the corners of the fastener head due to its anti-slip design. When it comes to working on cars, this Proto J1200P 15 Piece Metric Combination Wrench Set is definitely what you need to have at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2330OG-200)
- VIM PRODUCTS Magrail 8"JobberPK, 10 Piece Set (VIMMR8JP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- PROTO Open End Wrench Set, 15 Deg, 6-26mm, 10 Pc (J30000A)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- PROTO Combination Wrench Set, SAE, 31 pcs. (J1200-90ASD)
- PROTO Combination Wrench, Polyethylene, 6" L (J1200FBASDKV)
- PROTO Combination Wrench Set, SAE, 26 pcs. (J1200-80ASD)
- GEDORE TOOLS OIL FILTER WR KEY SW64mm 14FLATS (KL-0122-308)
- Proto Wrenches