Shop All Combination Wrench Sets
Proto
Combination Wrench Set, Metric, 11 pcs.
Mfr # J1200HM11T5
Zoro # G6044013
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Anti-Slip
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200HM11T5
- Zoro # G6044013
- UPC # 662679115203
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 11 1/32 in |
Wrench Head Sizes | 7 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 7 mm to 19 mm |
Wrench Length Style | Long |
Head Size | 7 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 11, Range of Head Sizes 7 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Not Applicable, Metric, 7 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- OTC 1" Drive Socket Set SAE, Metric 5 Pieces 1 1/2 in, 33mm to 41mm , Black Oxide (1944)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (326000)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- PROTO 10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point (J1200MHASDT500)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set Regular Rounded Bolts, 8 19 mm, Metric (CP11750-12MSBPK)
- Proto Wrenches