Shop All Combination Wrench Sets
This Product is Discontinued
Proto
Combination Wrench Set, Antislip, 12 pcs. (Discontinued)
Mfr # J1200R-MASDK
Zoro # G9886655
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200R-MASDK
- Zoro # G9886655
- UPC # 662679172725
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 13 5/16 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Wrench Length Style | Standard |
Range of Head Sizes | 7 mm to 24 mm |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 18, Range of Head Sizes 7 mm to 24 mm, Head Offset Angle 15 Degrees , Offset, Foam Tray, Metric, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.