Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 9/32in Size
Mfr # J1209SPL
Zoro # G2310165
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
- Single End/Double End Double End
- Overall Length 5 1/8 in
- Finish Chrome
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209SPL
- Zoro # G2310165
- UPC # 662679988074
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/32 in, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- DEWALT 9/64" Black Oxide Split Point Drill Bit (DW1109)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- PROTO WR STRIKING 1-13/16 12PT (PO2629SW)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- PROTO Combination Wrench, SAE, 1-3/16" Head Sz (J1238H-T500)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- PROTO Full Polish Combination Wrench 14 mm - 12 Point (J1214M-T500)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- Proto Combination Wrenches