Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 9/32in Size
Mfr # J1209ESB
Zoro # G9081387
original price:
$10.09
6% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Anti-Slip Design Yes
- Head Movement Fixed
- Reversing No
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209ESB
- Zoro # G9081387
- UPC # 662679123147
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/8 in |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 9/32 in, Overall Length 3 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- GREENLEE 7/16 in Knock Out Draw Stud (DSBB-7/16)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MASD)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- PROTO Proto J1230ASD 15/16" 12-Point Satin Combination Wrench (J1230ASD)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- Proto Wrenches