Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 9/32in Size
Mfr # J1209EFS
Zoro # G6146603
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact Shank Design and Short Length for Access in Confined Spaces, Standard Open End
- Head Movement Fixed
- Wrench Shape Straight
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1209EFS
- Zoro # G6146603
- UPC # 662679103729
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/8 in |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 9/32 in, Overall Length 3 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35168 (35168)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- DRILL AMERICA m24x1.5 Carbon Steel Hex Die (DWTSMH24X1.5)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228BASD)
- PROTO WRENCH COMBINATION 14MM 6 POINT (POJ1214MHASD)
- PROTO 2-5/8" SATIN XL COMBO WR 12 POINT (PO1284)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16", Black (1242B)
- Proto Combination Wrenches