Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 9/16" Head Sz
Mfr # J1218SPL
Zoro # G5913597
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
- Single End/Double End Double End
- Tether Capable Tether Capable
- Anti-Slip Design Yes
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1218SPL
- Zoro # G5913597
- UPC # 662679572686
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 9/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- MILWAUKEE TOOL 3/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6700)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- PORTER-CABLE 14-piece Forstner Bit Set (PC1014)
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MHASD)
- PROTO Combination Wrench, SAE, 1/8in Size (J1204EFS)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- PROTO Combination Wrench, Metric, 50mm Size (J1250M)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 21mm (1221MSC)
- Proto Combination Wrenches