Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 9/16" Head Sz
Mfr # J1218HASD
Zoro # G5926109
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Shape Straight
- Number of Points 6
- Standards ASME B107.100
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1218HASD
- Zoro # G5926109
- UPC # 662679073398
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 9/16 in, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- HHIP M3 X 3.4mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0051)
- MILWAUKEE TOOL Electronics Assy (ML14-20-0930)
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211EFS)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- Proto Combination Wrenches