Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 9/16" Head Sz
Mfr # J1218BASD
Zoro # G4871093
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Head Movement Fixed
- Insulated No
- Overall Length 8 1/2 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1218BASD
- Zoro # G4871093
- UPC # 662679073602
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Long |
Description
The Proto J1218BASD Combination Wrench is a great tool for working with fasteners. With its one-piece handle, you can adjust parts without having to reposition the wrench. The alloy steel construction of this combination wrench makes it strong and durable. Featuring a double hex box end, the 9/16" head size allows you to grip nuts and bolts more securely. It has an overall length of 8 1/2 in., which means that it's easier to use in confined spaces. With 12 points, this black oxide finish wrench gives you higher torque when turning nuts and bolts. This Proto Combination Wrench is the ideal tool for working with fasteners around the house or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50160)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50804)
- KO-KEN Socket 14mm Nut Grip 36mm 1/2 Sq. Drive (4450M-14)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89452QPB123810)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- Proto Wrenches