Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 7/8in Size
Mfr # J1228HASD
Zoro # G2480283
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
- Reversing No
- Insulated No
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1228HASD
- Zoro # G2480283
- UPC # 662679073442
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7/8 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Buckaroo Straighte, 40" x 1-3/8" x 2 (CC897)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- STANLEY Stanley 11-921B Heavy Duty Utility Blades (400 Pack) (11-921B)
- GREY PNEUMATIC 1/4" Drive, TT30 SAE Socket (930TT)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MH-T500)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208SPL)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232M-T500)
- GEDORE Open Ended Wrench, 12mm (894 12)
- Proto Combination Wrenches