Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 7/8in Size
Mfr # J1228BASD
Zoro # G2229981
product price: $24.25
/ea
$24.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Reversing No
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1228BASD
- Zoro # G2229981
- UPC # 662679073657
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 7/8 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 1PK (48-00-5227)
- STEEL GRIP ADJUSTABLE WRENCH 6"" (2251429)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Spark Plug Socket (48-22-9556)
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- PROTO WRENCH COMBINATION 14MM 6 POINT (POJ1214MHASD)
- Proto Combination Wrenches