Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 7/16in Size
Mfr # J1214HASD
Zoro # G3042837
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Overall Length 7 in
- Head Movement Fixed
- Insulated No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1214HASD
- Zoro # G3042837
- UPC # 662679073374
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7/16 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 1 in. 12,000-Series TiN Annular Cutter (12624)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- PROTO Black Oxide Combination Wrench 10 mm - 12 Point (J1210MBASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212-T500)
- PROTO Combination Wrench, 5-13/32" Length (J1208M-T500)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 20mm (54PP12)
- Proto Combination Wrenches