Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 7/16in Size
Mfr # J1214ASD
Zoro # G0904547
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Single End/Double End Double End
- Head Movement Fixed
- Finish Satin
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1214ASD
- Zoro # G0904547
- UPC # 662679073879
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7/16 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- OTC Threaded Adapter, M-F, 5/8"-18, 3/4"-16 (8013)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- PROTO WR COMB 10MM 12PT (PO1210MASD)
- PROTO 1-13/16 COMB WRENCH (PO1258)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- PROTO Combination Wrench, Head 1-7/16" (J1246-T500)
- PROTO Proto J1228ASD 7/8" 12-Point Satin Combination Wrench (J1228ASD)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- Proto Combination Wrenches