Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 3in Size
Mfr # J1296
Zoro # G7515602
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Overall Length 34 in
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1296
- Zoro # G7515602
- UPC # 662679001520
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 34 in |
Head Size | 3 in |
Wrench Length Style | Extra Long |
Description
When you need to get the job done, reach for the Proto J1296 Combination Wrench. The high-quality alloy steel wrench is durable and reliable. Featuring a one piece handle, this combination wrench is easy to use and maneuver. The alloy steel construction ensures that it will last a long time, while the black oxide finish prevents corrosion. It has a 3" head size and a length of 34 in., which allows you to easily access nuts and bolts from different angles. The Proto J1296 Combination Wrench gives you professional results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Internal Snap Ring Plier (PL-527)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1232)
- IMPERIAL Retaining Ring Plier Set, 0 to 90Deg, 2 pc (IR-44K)
- ENCORE PACKAGING Tap Knife, Tap, Metal (EP-270)
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO Combination Wrench, SAE, 2-13/16in Size (J1290)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- PROTO WRENCH 1/4" COMBO 12 POINT (POBW-2208R)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- Proto Wrenches