Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 3/8in Size
Mfr # J1212ESB
Zoro # G9081405
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Number of Points 12
- Anti-Slip Design Yes
- Single End/Double End Double End
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1212ESB
- Zoro # G9081405
- UPC # 662679123178
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 3/8 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 3/8 in, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Mill Inox 4 Flute Extend Length Long Reach Carbide End Mill (EMB20160)
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9052)
- GEARWRENCH 1/4" Drive Extension 6" (81116)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234-T500)
- PROTO Combination Wrench, Head 1-5/8", 12 Points (J1252-T500)
- PROTO 9/16 COMBO WRENCH 6 PT (POJ1218HASD)
- PROTO Combination Wrench, 11-13/16" Length (J1221M-T500)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- URREA Full polished 12-point 15° box-end wrench, 5/8" x 11/16" opening size (1134)
- Proto Combination Wrenches