Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 3/8" Head Sz
Mfr # J1212HASD
Zoro # G5915609
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Insulated No
- Anti-Slip Design Yes
- Overall Length 6 1/4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1212HASD
- Zoro # G5915609
- UPC # 662679073367
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 3/8 in |
Wrench Length Style | Long |
Description
The Proto J1212HASD Combination Wrench is a versatile tool you can rely on. It has a one-piece handle and alloy steel construction, making it sturdy and durable. The combination wrench features a satin finish and alloy steel construction for enhanced durability. It has 6-point size with 3/8" head size, which makes it ideal for use on smaller nuts and bolts. This combination wrench has an overall length of 6 1/4 in., making it easy to work with tight spaces. If you are looking for a tool that will give you strength and durability, the Proto J1212HASD Combination Wrench is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/8 CHECK NUT BLK (MT607A)
- OTC Service Set, Ball Joint (6530)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- SPYDER Jigsaw Blade, Steel, L 4 to 4-1/2in. (300009)
- PROTO WR COMB 23MM 12PT (PO1223MASD)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- PROTO Proto J1236ASD 1-1/8" 12-Point Satin Combination Wrench (J1236ASD)
- PROTO Satin Combination Wrench 1-1/4" - 6 Point (J1240HASD)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- PROTO Combination Wrench, 4-11/16" Length (J1215MES)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- Proto Wrenches