Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 3/8" Head Sz
Mfr # J1212-T500
Zoro # G5121118
original price:
$15.42
17% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Style Long
- Head Movement Fixed
- Reversing No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1212-T500
- Zoro # G5121118
- UPC # 662679072681
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 3/8 in |
Wrench Length Style | Long |
Description
For all your wrenching needs, the Proto J1212-T500 Combination Wrench is a great choice. The alloy steel construction ensures durability and resistance to wear and tear. With a length of 6 1/4 in., this 12-point combination wrench can be used for a variety of applications. Featuring a double hex box end style, you can adjust nuts and bolts without having to reposition the wrench. This 3/8" head size tool has a chrome finish and one piece handle. For fastening jobs of any kind, the Proto J1212-T500 Combination Wrench is an excellent addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- DRILL AMERICA 2.35mm HSS Jobber Length Drill Bit (DWDMM2.35)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212SPL)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Combination Wrench, 4-1/2" Length (J1218ES)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209ESB)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MH-T500)
- GEDORE Open Ended Wrench, 36mm (894 36)
- Proto Wrenches