Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 3/4in Size
Mfr # J1224HASD
Zoro # G3269777
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Anti-Slip Design Yes
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 6
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1224HASD
- Zoro # G3269777
- UPC # 662679073428
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- MAYHEW 1/2 Shake And Break (37316)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- MILWAUKEE TOOL 1-1/4" x 1" Annular Cutter (49-59-1250)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- PROTO Combination Wrench, SAE, 11/16in Size (J1222ESB)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- CRAFTSMAN Wrenches, 9mm Standard Metric Combinatio (CMMT42913)
- Proto Combination Wrenches