Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 3/4in Size
Mfr # J1224ESB
Zoro # G6652195
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Single End/Double End Double End
- Head Movement Fixed
- Insulated No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1224ESB
- Zoro # G6652195
- UPC # 662679123239
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 3/4 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 3/4 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 2.00mm (C71220)
- KRAFT TOOL Super Spike Roller w/Frame, 18 (GG478)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 13Pc (54113)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- PROTO Combination Wrench, Head 1-5/16" (J1242-T500)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- PROTO WR COMB 2-1/16 12PT (PO1266)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- GEDORE Open Ended Wrench, 50mm (894 50)
- Proto Wrenches