Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-9/16in Size
Mfr # J1282
Zoro # G7589854
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Reversing No
- Overall Length 29 3/4 in
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1282
- Zoro # G7589854
- UPC # 662679001469
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 3/4 in |
Head Size | 2-9/16 in |
Wrench Length Style | Extra Long |
Description
The Proto J1282 Combination Wrench is the high-quality tool that will meet the demands of the job. This SAE wrench has a 2 9/16" head size and an overall length of 29 3/4 in. The alloy steel wrench has a satin finish, one piece handle, and 12-point configuration. It has a smooth opening on both ends for greater torque. The Proto Combination Wrench is the perfect tool to have on hand when you need to make adjustments around fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- BIG HORN 90 Degree Spring Loaded Corner Chisel - Premium Small - Replaces Templaco CC-1 (70154)
- KEN-TOOL $NORBAR GEN 2 BREAK BACK TORQUE WR KIT (KT30435)
- XCELITE Screwdriver, Phillips #1 (99821N)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO Combination Wrench, 5-7/16" Length (J1224ES)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- PROTO 1-13/16 COMB WRENCH (PO1258)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- Proto Wrenches