Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-3/8in Size
Mfr # J1276
Zoro # G1809062
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1276
- Zoro # G1809062
- UPC # 662679071479
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 31 1/2 in |
Head Size | 2-3/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 3/8 in, Overall Length 31 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Coarse Thread Carbon STI Plug Tap (76842)
- ZORO SELECT Rivet Nut Tool, 10-24, 10-32, 1/4-20, M5, M6 (SSG 802)
- CRAFTSMAN Scan Depth Metal and Wood Stud Finder, 1 (CMHT77621)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- PROTO WR COMB 2-1/16 12PT (PO1266)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MH-T500)
- PROTO Combination Wrench, 4-11/16" Length (J1215MES)
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- Proto Combination Wrenches