Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-3/4in Size
Mfr # J1288
Zoro # G7570421
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Wrench Shape Straight
- Head Movement Fixed
- Single End/Double End Double End
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1288
- Zoro # G7570421
- UPC # 662679001483
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 3/4 in |
Head Size | 2 3/4 in |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 3/4 in, Overall Length 29 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 5/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNER 7/8"" (1966899)
- MAYHEW Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in (25019)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1/2" x 1" (HCSU.1/2)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MASD)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- Proto Wrenches