Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-13/16in Size
Mfr # J1290
Zoro # G6532617
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Reversing No
- Overall Length 34 in
- Anti-Slip Design Yes
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1290
- Zoro # G6532617
- UPC # 662679001490
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 34 in |
Head Size | 2 13/16 in |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 2 13/16 in, Overall Length 34 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 11/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 15T Crimper Kit (2879-22)
- INGERSOLL-RAND 20V 3/8" Cordless Ratchet (R3130)
- MITUTOYO Drive Pin Punch Set, 5 Pieces, Steel (985-118)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (8972)
- PROTO Combination Wrench, SAE, 3in Size (J1296)
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230H-T500)
- PROTO COMBO WRENCH 5/8" ASD FP 12 PT (PO1220-T500)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- Proto Wrenches