Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-1/2in Size
Mfr # J1280
Zoro # G1546736
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1280
- Zoro # G1546736
- UPC # 662679071486
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 31 1/2 in |
Head Size | 2-1/2 in |
Wrench Length Style | Standard |
Description
This Proto J1280 Combination Wrench is the ideal tool for fastening and loosening nuts and bolts. Made of alloy steel, this combination wrench has a 31 1/2 in. overall length. The head size is 2 1/2 in., making it ideal for working with medium sized nuts and bolts. It has a 12-point configuration, allowing you to adjust parts without having to reposition the wrench. If you are looking for a reliable combination wrench that can handle various types of fasteners, this Proto model will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530SWB-200)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (J4990R-7/32)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- PROTO Combination Wrench, 9mm Sz, 3-5/8" Length (J1209MES)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222BASD)
- PROTO Combination Wrench, 7mm Sz, 5-5/32" Length (J1207M-T500)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31136)
- Proto Wrenches