Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-1/16in Size
Mfr # J1266
Zoro # G3401291
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Overall Length 29 1/2 in
- Wrench Shape Straight
- Insulated No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1266
- Zoro # G3401291
- UPC # 662679071349
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 1/2 in |
Head Size | 2-1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 1/16 in, Overall Length 29 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 13/16 in, 7/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Socket (SHD22133)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE50)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- PROTO WR COMB 16MM 12PT (PO1216MASD)
- PROTO 21MM 12PT COMB WRENCH (PO1221MBASD)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- Proto Combination Wrenches