Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1in Size
Mfr # J1232SPL
Zoro # G6938364
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design Yes
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1232SPL
- Zoro # G6938364
- UPC # 662679988197
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, 5/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- VAUGHAN & BUSHNELL Hammer Rip 10Oz Lil' Pro (9)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- PROTO Combination Wrench, 1/2" Sz, 8" Length (J1216-T500)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- PROTO Combination Wrench, 4-11/16" Length (J1215MES)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- Proto Combination Wrenches