Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1in Size
Mfr # J1232BASD
Zoro # G0480995
product price: $26.55
/ea
$26.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Reversing No
- Wrench Product Grouping Wrenches
- Head Movement Fixed
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1232BASD
- Zoro # G0480995
- UPC # 662679073671
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 5/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- KNIPEX Replacement Bolt Cutter Head, For 10U118 (71 79 610)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- PROTO Combination Wrench, 3-5/8" Length (J1211ES)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/4in Size (W-674)
- Proto Combination Wrenches