Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 15/16" Head Sz
Mfr # J1230HASD
Zoro # G5934649
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Number of Points 6
- Anti-Slip Design Yes
- Single End/Double End Double End
- Standards ASME B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1230HASD
- Zoro # G5934649
- UPC # 662679073459
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 7/8 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 15/16 in, Overall Length 12 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M14N 14 in. Straight Cut Aluminum Snip (M14N)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- BETA Pin Punch, 3mm x 130mm (000310003)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MASD)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- MILWAUKEE TOOL 18mm Metric Combination Wrench (45-96-9518)
- Proto Combination Wrenches