Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 15/16" Head Sz
Mfr # J1230H-T500
Zoro # G5921233
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Head Movement Fixed
- Overall Length 12 7/8 in
- Single End/Double End Double End
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1230H-T500
- Zoro # G5921233
- UPC # 662679087203
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 7/8 in |
Head Size | 15/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 12 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) (XCS06T1)
- GROZ Punch Bell Type Set, Hollow, Leathr, 7 pcs. (26441)
- CRESCENT WISS 9-3/4" Compound Action Straight and Right Cut Aviation Snips (M2R)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227M-T500)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- PROTO Combination Wrench, 3-3/8" Length (J1209ES)
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88268)
- Proto Wrenches