Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 15/16" Head Sz
Mfr # J1230BASD
Zoro # G4571292
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Number of Points 12
- Anti-Slip Design Yes
- Wrench Style Long
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1230BASD
- Zoro # G4571292
- UPC # 662679073664
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 7/8 in |
Head Size | 15/16 in |
Wrench Length Style | Long |
Description
The Proto J1230BASD Combination Wrench is a versatile tool that can be used in any application. The black oxide finish offers corrosion resistance, while the alloy steel material makes it durable and strong. Featuring a 15/16" head size, this combination wrench has 12-point box ends for better grip and torque. It has an overall length of 12 7/8 in., making it easy to handle. This one piece handle is constructed from alloy steel and coated with black oxide for increased durability. If you want a high quality wrench that will meet your demands, then look no further than the Proto J1230BASD Combination Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16" (22XP41)
- POWERBUILT 3/8" Drive T-50 Star Bit Socket (641404)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B (C23321)
- IRWIN Multi-Spline Extractor, 9/32", LftSpiral Threads, 1/2"Hex Head (HAN53206)
- PROTO Black Oxide Combination Wrench 10 mm - 12 Point (J1210MBASD)
- PROTO Full Polish Combination Wrench 10 mm - 12 Point (J1210M-T500)
- PROTO Combination Wrench, Head 1-3/16" (J1238BASD)
- PROTO Combination Wrench, SAE, 3in Size (J1296)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- PROTO Proto J1228ASD 7/8" 12-Point Satin Combination Wrench (J1228ASD)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- Proto Wrenches