Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1/4in Size
Mfr # J1208SPL
Zoro # G0622711
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, Spline Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and Its Fastener, ASD Open End
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Reversing No
- Number of Points 12
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208SPL
- Zoro # G0622711
- UPC # 662679572631
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- OSG Spiral Point Tap, Plug 3 Flutes (1981905)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob (GI1/2-1.5-B-PL5)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211EFS)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- PROTO Combination Wrench, 1/2" Sz, 8" Length (J1216-T500)
- PROTO Satin Combination Wrench 17 mm - 6 Point (J1217MHASD)
- MILWAUKEE TOOL 18mm Metric Flex Head Ratcheting Combination Wrench (45-96-9618)
- Proto Wrenches