Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1/4in Size
Mfr # J1208EFS
Zoro # G6132822
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact Shank Design and Short Length for Access in Confined Spaces, Standard Open End
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208EFS
- Zoro # G6132822
- UPC # 662679103712
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/8 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1/4 in, Overall Length 3 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- RE-GRIP Re-Grip Large (PN61-7BL)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/16" (82527)
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY8)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MBASD)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- Proto Combination Wrenches