Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1/4in Size
Mfr # J1208A
Zoro # G2994652
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Overall Length 4 7/8 in
- Wrench Product Grouping Wrenches
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208A
- Zoro # G2994652
- UPC # 662679074036
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
This Proto J1208A Combination Wrench is the ideal tool for tightening and loosening fasteners. It features a 12-point head that provides you with added torque, making it easy to work on stubborn bolts. The alloy steel wrench has a satin finish, which gives it an attractive appearance. The combination wrench has an overall length of 4 7/8 in., 1/4" head size and 1/4" handle size. Made of alloy steel, this tool is strong enough to tackle tough jobs with ease. If you are looking for a high quality combination wrench, look no further than the Proto J1208A Combination Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- CHICAGO-LATROBE 11PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-6mmx.5mm (54126)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- AMPCO SAFETY TOOLS 14 in L 2 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-212)
- PROTO Satin Combination Wrench 11/16" - 6 Point (J1222HASD)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- TEKTON 9/16 Inch Combination Wrench (18258)
- Proto Wrenches