Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 13/16in Size
Mfr # J1226SPL
Zoro # G7037667
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
- Head Movement Fixed
- Number of Points 12
- Overall Length 11 3/4 in
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1226SPL
- Zoro # G7037667
- UPC # 662679988166
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/4 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/4" Driv (CMMT99292)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8712)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9115)
- VEGA Bit Holder, 1/4 x 7/16 Non-Mag Bit Holde (365NH1CA)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210BA)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- PROTO Combination Wrench, 15-7/8" L, 12 Points (J1238-T500)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240BASD)
- TITAN Heavy-Duty Strght Pipe Wrench, 8In (TIT21308)
- Proto Wrenches